Tapered roller bearing Timken L 225842/L225810, Outer diameter: 169.863 mm | Inner diameter: 120.65 mm | Width: 25.4 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:L 225842/L225810
Rubix:105A5279
EAN:0053893785349


Technical specifications
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 169.863 mm |
| Width | 25.4 mm |
Documents
Product details : TIMKEN L225842-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 169.863 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Weight | 1.8 kg |
| Series | l225800 |
| Cage | steel |
| Total bearing width | 25.4 mm |
| Basic static load, radial - C0r | 273000 N |
| Basic dynamic load, radial - Cr | 37000 N |
Show UNSPSC/ECL@SS
£ 492.59 excl. VAT
/ Each
£ 591.11 incl. VAT
- Usually arrives within 14 working days