Tapered Roller Bearing
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 59.131 mm |
Width | 16.764 mm |
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 59.131 mm |
Width | 16.764 mm |
Series | LM67000 |
Material | Steel (Cage) |
Cage | Steel |
Total bearing width | 15.875 mm |
Basic static load, radial - C0r | 44600 N |
Basic dynamic load, radial - Cr | 46700 N |
Usually arrives within 14 working days