Tapered roller bearing Timken HM813811-20024, Outer diameter: 127 mm | Inner diameter: 101.872 mm | Width: 26.988 mm
Single Row - Cup
See technical informationReferences
Timken:HM813811-20024
Rubix:105A9337
Manufacturer :100099680
EAN:0053893694962






Technical specifications
| Inner diameter | 101.872 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 26.988 mm |
Product details : TIMKEN HM813811-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 133,9x133,9x34,5 mm |
|---|---|
| Package weight | 620,1 g |
| Inner diameter | 101.872 mm |
| Outer diameter | 127 mm |
| Width | 26.988 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 73.18 excl. VAT
/ Each
£ 87.82 incl. VAT
- Usually arrives within 14 working days