NTN - Tapered Roller Bearing - 4T-13685/13621
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 69.012 mm |
Width | 19.05 mm |
Logistics dimensions (L x W x H) | 69,012x69,012x19,05 mm |
---|---|
Logistic Weight | 299 g |
Inner diameter | 38.1 mm |
Outer diameter | 69.012 mm |
Width | 19.05 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 59500 N |
Basic dynamic load, radial - Cr | 47500 N |
Usually arrives within 14 working days