Timken Tapered Roller Bearing 3100
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 78.97 mm |
Width | 36.51 mm |
Logistics dimensions (L x W x H) | 29,972x50,546x50,546 mm |
---|---|
Logistic Weight | 384 g |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
Package weight | 384,2 g |
Inner diameter | 31.75 mm |
Outer diameter | 78.97 mm |
Width | 36.51 mm |
Bearing Clearance | cn |
Series | 3100 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days