Tapered roller bearing SKF 32948, Outer diameter: 320 mm | Inner diameter: 240 mm | Width: 54.27 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:32948
Rubix:266A6801
Manufacturer :108053
EAN:7316571675107

Product details : SKF 32948 TAPERED ROLLER BEARING
Roller bearing Tapered radial Single row - metric standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x320x320 mm |
|---|---|
| Logistic Weight | 10831 g |
| Inner diameter | 240 mm |
| Outer diameter | 320 mm |
| Width | 54.27 mm |
| Bearing Clearance | cn |
| Series | 329 |
| Material | bearing steel |
| Reference speed | 1300 rpm |
| Limit speed | 1700 rpm |
| Basic static load, radial - C0r | 10800000 N |
| Basic dynamic load, radial - Cr | 624000 N |
Show UNSPSC/ECL@SS
£ 1,529.36 excl. VAT
/ Each
£ 1,835.23 incl. VAT
- Delivery usually within ( 3 ) days
