Tapered roller bearing
Inner diameter | 300 mm |
---|---|
Outer diameter | 460 mm |
Width | 74 mm |
Inner diameter | 300 mm |
---|---|
Outer diameter | 460 mm |
Width | 74 mm |
Bearing Clearance | cn |
Series | 320 |
Cage | steel |
Limit speed | 1670 rpm |
Total bearing width | 100 mm |
Standard | din 720 |
Basic static load, radial - C0r | 2850000 N |
Basic dynamic load, radial - Cr | 1780000 N |
Usually arrives within 14 working days