Tapered roller bearing Timken
Inner diameter | 34.925 mm |
---|---|
Width | 28.575 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 394,6 g |
Inner diameter | 34.925 mm |
Width | 28.575 mm |
Bearing Clearance | CN |
Series | HM89400 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 28.575 mm |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 26800 N |
Usually arrives within 14 working days