Tapered roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 20 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | 320 |
Material | sheet steel (cage) |
Cage | steel |
Limit speed | 10500 rpm |
Total bearing width | 20 mm |
Standard | din 720 |
Basic static load, radial - C0r | 94000 N |
Basic dynamic load, radial - Cr | 79000 N |
Usually arrives within 14 working days