Tapered roller bearing Timken 4388/4335, Outer diameter: 90.488 mm | Inner diameter: 41.275 mm | Width: 39.688 mm
Timken tapered roller bearings
See technical informationReferences
Timken:4388/4335
Rubix:101A1717
EAN:0053893271606


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 90.488 mm |
| Width | 39.688 mm |
Product details : TIMKEN 4388-99401 TAPERED ROLLER BEARING
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 90.488 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Weight | 1.2 kg |
| Series | ts (tapered single) |
| Total bearing width | 39.688 mm |
| Basic static load, radial - C0r | 204000 N |
| Basic dynamic load, radial - Cr | 51500 N |
Show UNSPSC/ECL@SS
£ 175.35 excl. VAT
/ Each
£ 210.42 incl. VAT
- Usually arrives within 14 working days