NTN - Tapered Roller Bearing - 4T-359S/354X
Inner diameter | 46.038 mm |
---|---|
Outer diameter | 85 mm |
Width | 20.638 mm |
Logistics dimensions (L x W x H) | 85x85x20,638 mm |
---|---|
Logistic Weight | 505 g |
Inner diameter | 46.038 mm |
Outer diameter | 85 mm |
Width | 20.638 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 79500 N |
Basic dynamic load, radial - Cr | 69500 N |
Usually arrives within 14 working days