Tapered roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 20.5 mm |
Logistic Weight | 300 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 20.5 mm |
Bearing Clearance | CN |
Series | JK0S |
Cage | Polyamide |
Limit speed | 4950 rpm |
Basic static load, radial - C0r | 71000 N |
Basic dynamic load, radial - Cr | 53000 N |
Usually arrives within 14 working days