Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 339-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 339/332
Tapered roller bearing Timken
References
timken:
339/332
rubix:
100A8264
ean:
0053893790152
Product details
Technical specifications
Product details : TIMKEN 339-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.09
excl. VAT
/
Each
£
94.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 55200C, Inner diameter: 50.8 mm
Tapered roller bearing FAG T2ED050, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 30 mm
Tapered roller bearing NTN 4T-395A/394, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 22 mm
Tapered roller bearing Timken NA 497SW-90316
Tapered roller bearing Timken 5395-99401, Outer diameter: 103.188 mm | Inner diameter: 49.213 mm | Width: 43.658 mm
Tapered roller bearing SNR 32021A, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 35 mm
Tapered roller bearing SKF 31312/CL7C, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing Timken 3188S/3120, Outer diameter: 72.626 mm | Inner diameter: 31.75 mm | Width: 30.163 mm
Tapered roller bearing Timken LM446349, Inner diameter: 234.95 mm
Tapered roller bearing Timken 55187-90087, Outer diameter: 112.776 mm | Inner diameter: 47.752 mm | Width: 65.024 mm
Tapered roller bearing NTN 4T-28622, Outer diameter: 97.63 mm | Inner diameter: 200 mm | Width: 19.446 mm
Tapered roller bearing SNR L68149/110, Outer diameter: 59.131 mm | Inner diameter: 34.988 mm | Width: 16.764 mm
Tapered roller bearing NSK 30211J, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 22.75 mm
Tapered roller bearing Timken 71450-90123, Outer diameter: 190.5 mm | Inner diameter: 114.3 mm | Width: 106.426 mm
Tapered roller bearing Timken 6559C-90026, Outer diameter: 162.052 mm | Inner diameter: 82.55 mm | Width: 107.95 mm