Tapered roller bearing NTN 4T-355, Inner diameter: 44.45 mm | Width: 21.692 mm
Tapered roller bearing
See technical informationReferences
NTN:4T-355
Rubix:204A7444
EAN:4547359531398



Product details : NTN 4T-355 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Width | 21.692 mm |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 26.41 excl. VAT
/ Each
£ 31.69 incl. VAT
- Usually arrives within 14 working days
