Tapered roller bearing FAG 32317-B-XL, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 49 mm
Tapered roller bearing
See technical informationReferences
FAG:32317-B-XL
Rubix:238A3130
Manufacturer :0753762700000
EAN:4064328522213

Product details : FAG 32317-B-XL TAPERED ROLLER BEARING
Tapered roller bearings 323, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 7860 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 49 mm |
| Bearing Clearance | cn |
| Series | 323 |
| Cage | steel |
| Limit speed | 4650 rpm |
| Total bearing width | 63.5 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 590000 N |
| Basic dynamic load, radial - Cr | 480000 N |
Show UNSPSC/ECL@SS
£ 319.65 excl. VAT
/ Each
£ 383.58 incl. VAT
- Usually arrives within 14 working days
