Tapered Roller Bearing Cup
Outer diameter | 90 mm |
---|---|
Width | 22 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 23,813x82,55x82,55 mm |
---|---|
Logistic Weight | 181 g |
Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
Package weight | 181,4 g |
Outer diameter | 90 mm |
Width | 22 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days