Tapered roller bearing Timken 493, Outer diameter: 136.525 mm | Width: 22.225 mm


Tapered Roller Bearings

References
timken:493
rubix:201A1506
manufacturer :100072576
ean:0053893043500
Tapered Roller Bearing -  493-20082
brand logo
Technical specifications
Outer diameter136.525 mm
Width22.225 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN 493-20082 TAPERED ROLLER BEARING CUP


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)146x146x30 mm
Logistic Weight540 g
Packaged dimensions (D x W x H)146,2532x146,2532x30,3276 mm
Package weight536,1 g
Outer diameter136.525 mm
Width22.225 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 38.56 excl. VAT
/ Each
£ 46.27 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories