NTN - Tapered Roller Bearing - 4T-480
Inner diameter | 68.262 mm |
---|---|
Outer diameter | 93 mm |
Width | 29.007 mm |
Logistics dimensions (L x W x H) | 120x120x29,007 mm |
---|---|
Logistic Weight | 890 g |
Inner diameter | 68.262 mm |
Outer diameter | 93 mm |
Width | 29.007 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 177000 N |
Basic dynamic load, radial - Cr | 128000 N |
Usually arrives within 14 working days