Tapered Roller Bearing Cone
Inner diameter | 31.75 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 29,007x92,812x92,812 mm |
---|---|
Logistic Weight | 1044 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 217,7 g |
Inner diameter | 31.75 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days