Tapered Roller Bearing Flanged Cup
Outer diameter | 150.089 mm |
---|---|
Width | 36.512 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 36,576x150,114x150,114 mm |
---|---|
Logistic Weight | 1102 g |
Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
Package weight | 1101,8 g |
Outer diameter | 150.089 mm |
Width | 36.512 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days