Tapered Roller Bearing
Inner diameter | 46.038 mm |
---|---|
Outer diameter | 85.001 mm |
Width | 25.608 mm |
Inner diameter | 46.038 mm |
---|---|
Outer diameter | 85.001 mm |
Width | 25.608 mm |
Series | 2900 |
Material | Steel (Cage) |
Cage | Steel |
Total bearing width | 25.4 mm |
Basic static load, radial - C0r | 117000 N |
Basic dynamic load, radial - Cr | 93300 N |
Usually arrives within 14 working days