Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 661-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 661/653
Tapered roller bearing Timken
References
timken:
661/653
rubix:
104A7501
ean:
0053893722955
Product details
Technical specifications
Product details : TIMKEN 661-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
217.21
excl. VAT
/
Each
£
260.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-9378/9321, Outer diameter: 171.45 mm | Inner diameter: 76.2 mm | Width: 49.212 mm
Tapered roller bearing NTN 4T-687, Outer diameter: 133.5 mm | Inner diameter: 101.6 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-HM516410, Outer diameter: 133.35 mm | Inner diameter: 85.725 mm | Width: 32.545 mm
Tapered roller bearing Timken HM903216, Outer diameter: 98.425 mm | Width: 22.225 mm
Tapered roller bearing Timken A2047-30000, Outer diameter: 22.349 mm | Inner diameter: 11.987 mm | Width: 10.785 mm
Tapered roller bearing NTN 4T-25581, Outer diameter: 63 mm | Inner diameter: 44.463 mm | Width: 25.4 mm
Tapered roller bearing Timken HM926740-90012, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 115.888 mm
Tapered roller bearing SKF LM 67048/010/Q, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 16.77 mm
Tapered roller bearing NTN 4T-47679, Outer diameter: 108 mm | Inner diameter: 76.2 mm | Width: 33.338 mm
Tapered roller bearing FAG 32015-X-XL, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 19 mm
Tapered roller bearing NTN 4T-JM718110PK, Outer diameter: 145 mm | Inner diameter: 63.5 mm | Width: 27 mm
Tapered roller bearing SKF T4DB 170, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 33.86 mm
Tapered roller bearing SKF 663, Inner diameter: 82.55 mm | Width: 41.275 mm
Tapered roller bearing SKF 33022, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 48.7 mm
Tapered roller bearing Timken L 44645/L44613