Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 25590-902A1 TAPERED ROLLER BEARING
Tapered roller bearing Timken 25590-902A1, Outer diameter: 83.058 mm | Inner diameter: 45.72 mm | Width: 57.15 mm
Tapered roller bearing Timken
References
timken:
25590-902A1
rubix:
397A4871
ean:
0053893258089
Technical specifications
Inner diameter
45.72
mm
Outer diameter
83.058
mm
Width
57.15
mm
Product details
Technical specifications
Product details : TIMKEN 25590-902A1 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
45.72
mm
Outer diameter
83.058
mm
Width
57.15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
841.22
excl. VAT
/
Each
£
1,009.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken NA 52375T-90022
Tapered roller bearing SKF 537/532 X/Q, Outer diameter: 107.95 mm | Inner diameter: 50.8 mm | Width: 37.212 mm
Tapered roller bearing NTN 4T-655/653, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 41.275 mm
Tapered roller bearing Timken 362, Outer diameter: 90 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-78214C/78551, Outer diameter: 140.03 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-M244249E1, Outer diameter: 314.325 mm | Inner diameter: 220.662 mm | Width: 61.912 mm
Tapered roller bearing Timken 71751D, Outer diameter: 190.5 mm | Inner diameter: 104.78 mm | Width: 80.963 mm
Tapered roller bearing Timken 42381-90172, Outer diameter: 149.352 mm | Inner diameter: 96.774 mm | Width: 66.548 mm
Tapered roller bearing Timken 3982-90125, Outer diameter: 112.712 mm | Inner diameter: 63.5 mm | Width: 60.325 mm
Tapered roller bearing NTN 4T-JLM813049, Outer diameter: 91.5 mm | Inner diameter: 70 mm | Width: 25 mm
Tapered roller bearing NTN 4T-33110X2, Outer diameter: 85 mm | Inner diameter: 50 mm | Width: 26 mm
Tapered roller bearing NTN 4T-1220, Outer diameter: 57.15 mm | Inner diameter: 70 mm | Width: 17.462 mm
Tapered roller bearing Timken 478-90042, Outer diameter: 119.888 mm | Inner diameter: 65.024 mm | Width: 65.024 mm
Tapered roller bearing Timken 32220-90KA8, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 39 mm
Tapered roller bearing Timken HH234010, Outer diameter: 307.975 mm | Width: 66.675 mm