Tapered roller bearing Timken 18685-902A2, Outer diameter: 79.375 mm | Inner diameter: 44.45 mm | Width: 41.148 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:18685-902A2
Rubix:397A5496
Manufacturer :100059056
EAN:0053893978765







Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 41.148 mm |
Product details : TIMKEN 18685-902A2 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,148x79,502x79,502 mm |
|---|---|
| Logistic Weight | 780 g |
| Packaged dimensions (D x W x H) | 85,8012x85,8012x46,0756 mm |
| Package weight | 780,2 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 79.375 mm |
| Width | 41.148 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 188.25 excl. VAT
/ Each
£ 225.90 incl. VAT
- Usually arrives within 14 working days