NTN - Tapered Roller Bearing - 4T-LM48548
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 49.5 mm |
Width | 18.288 mm |
Logistics dimensions (L x W x H) | 65,088x65,088x18,288 mm |
---|---|
Logistic Weight | 162 g |
Inner diameter | 34.925 mm |
Outer diameter | 49.5 mm |
Width | 18.288 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 56000 N |
Basic dynamic load, radial - Cr | 46500 N |
Usually arrives within 14 working days