Tapered roller bearing Timken 384DRB, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 39.675 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:384DRB
Rubix:397A7683
EAN:0053893019161




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 39.675 mm |
Product details : TIMKEN 384DRB-20024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,675x104,775x104,775 mm |
|---|---|
| Logistic Weight | 765 g |
| Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 104.775 mm |
| Width | 39.675 mm |
| Bearing Clearance | cn |
| Weight | 1.836 kg |
| Series | 385 |
| Cage | steel |
| Total bearing width | 49.197 mm |
| Basic dynamic load, radial - Cr | 41100 N |
Show UNSPSC/ECL@SS
£ 265.73 excl. VAT
/ Each
£ 318.88 incl. VAT
- Usually arrives within 14 working days