Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 67388-902B8 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken 67388-902B8, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken
References
timken:
67388-902B8
rubix:
397A8377
ean:
0053893807478
Technical specifications
Inner diameter
127
mm
Outer diameter
196.85
mm
Width
101.6
mm
Product details
Technical specifications
Product details : TIMKEN 67388-902B8 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Inner diameter
127
mm
Outer diameter
196.85
mm
Width
101.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,299.03
excl. VAT
/
Each
£
1,558.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-49585/49520, Outer diameter: 101.6 mm | Inner diameter: 50.8 mm | Width: 31.75 mm
Tapered roller bearing NTN 4T-48190, Outer diameter: 161.92 mm | Inner diameter: 107.95 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-JLM104948/JLM104910, Outer diameter: 82 mm | Inner diameter: 50 mm | Width: 21.5 mm
Tapered roller bearing NTN 4T-6576, Outer diameter: 125.8 mm | Inner diameter: 76.2 mm | Width: 55.1 mm
Tapered roller bearing Timken 21213, Outer diameter: 53.975 mm | Width: 15.875 mm
Tapered roller bearing Timken NA484, Inner diameter: 70 mm
Tapered roller bearing Timken 643-90027, Outer diameter: 136.525 mm | Inner diameter: 69.85 mm | Width: 95.25 mm
Tapered roller bearing Timken 745A, Outer diameter: 150.09 mm | Inner diameter: 69.85 mm | Width: 46.673 mm
Tapered roller bearing Timken JL69349/JL69310, Outer diameter: 63 mm | Width: 17 mm
Tapered roller bearing Timken LL420510-30000, Outer diameter: 82 mm | Inner diameter: 122.936 mm | Width: 17 mm
Tapered roller bearing Timken 26822A
Tapered roller bearing NTN 4T-L21549/L21511, Outer diameter: 34.989 mm | Inner diameter: 15.875 mm | Width: 10.998 mm
Tapered roller bearing Timken 42350/42584
Tapered roller bearing Timken 09074/09196, Outer diameter: 49 mm | Width: 23.02 mm
Tapered roller bearing Timken 32236DF, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 182 mm