Tapered roller bearing Timken 43131-90018, Outer diameter: 80.962 mm | Inner diameter: 33.337 mm | Width: 55.626 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:43131-90018
Rubix:397A5512
Manufacturer :100000230
EAN:0053893288833







Technical specifications
| Inner diameter | 33.337 mm |
|---|---|
| Outer diameter | 80.962 mm |
| Width | 55.626 mm |
Product details : TIMKEN 43131-90018 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55,626x81,026x81,026 mm |
|---|---|
| Logistic Weight | 1262 g |
| Packaged dimensions (D x W x H) | 93,6752x93,6752x62,0776 mm |
| Package weight | 1261,9 g |
| Inner diameter | 33.337 mm |
| Outer diameter | 80.962 mm |
| Width | 55.626 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 321.03 excl. VAT
/ Each
£ 385.24 incl. VAT
- Usually arrives within 14 working days