Tapered roller bearing Timken 33016, Outer diameter: 125 mm | Inner diameter: 80 mm | Width: 36 mm


Series 330 tapered roller bearings

References
timken:33016
rubix:184A0548
ean:0053893091815
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter125 mm
Width36 mm
See all Specifications

Product details : TIMKEN 33016-9X241 TAPERED ROLLER BEARING


Single-row tapered roller bearing consisting of a cone and cup and a TS-type steel cage. Generally mounted in pairs and in opposition to resist axial loads in both directions, with separable rings for easy assembly.

Strengths

Supports high axial and radial loads.

Applications

Automotive wheels and rear axles, idler wheels, speed reducers.

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter125 mm
Width36 mm
Bearing Clearancecn
Materialtempered steel
Show UNSPSC/ECL@SS
£ 49.48 excl. VAT
/ Each
£ 59.38 incl. VAT
  • Usually arrives within 14 working days