Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 590A-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 590A, Inner diameter: 76.2 mm
Tapered Roller Bearing Cone
References
timken:
590A
rubix:
397A6205
manufacturer :
100084140
ean:
0053893064116
Technical specifications
Inner diameter
76.2
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 590A-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
141,7
x
141,7
x
49,0
mm
Package weight
2046,2
g
Inner diameter
76.2
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
194.73
excl. VAT
/
Each
£
233.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken K150200
Tapered roller bearing NTN 4T-LM11949L, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 16.637 mm
Tapered roller bearing NTN 4T-HM807046/HM807010, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing SKF 2720/QCL7C, Outer diameter: 76.2 mm | Inner diameter: 61 mm | Width: 19.05 mm
Tapered roller bearing Timken HH221432, Inner diameter: 87.312 mm
Tapered roller bearing SKF 33013, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 27 mm
Tapered roller bearing Timken 32307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 32.75 mm
Tapered roller bearing NTN 4T-59412, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 28.575 mm
Tapered roller bearing Timken HM237546D-90148, Outer diameter: 289.052 mm | Inner diameter: 177.8 mm | Width: 123.952 mm
Tapered roller bearing Timken 13686, Inner diameter: 38.1 mm
Tapered roller bearing Timken NA497SW, Inner diameter: 85.725 mm
Tapered roller bearing Timken NA48685SW, Inner diameter: 142.875 mm
Tapered roller bearing NTN 4T-759/752, Outer diameter: 161.925 mm | Inner diameter: 88.9 mm | Width: 47.625 mm
Tapered roller bearing Timken JM720249-C0000, Outer diameter: 128.27 mm | Inner diameter: 100.076 mm | Width: 35.052 mm
Tapered roller bearing Timken 3982-90125, Outer diameter: 112.712 mm | Inner diameter: 63.5 mm | Width: 60.325 mm