Tapered roller bearing Timken L163149D, Outer diameter: 444.5 mm | Inner diameter: 355.6 mm | Width: 114.3 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:L163149D
Rubix:397A7620
EAN:0053893505343


Technical specifications
| Inner diameter | 355.6 mm |
|---|---|
| Outer diameter | 444.5 mm |
| Width | 114.3 mm |
Product details : TIMKEN L163149D-20000 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114,3x399,288x399,288 mm |
|---|---|
| Logistic Weight | 26179 g |
| Packaged dimensions (D x W x H) | 482,6x139,7x488,95 mm |
| Inner diameter | 355.6 mm |
| Outer diameter | 444.5 mm |
| Width | 114.3 mm |
| Bearing Clearance | cn |
| Weight | 34.42 kg |
| Series | l163100 |
| Material | steel (stamped steel cage) |
| Cage | steel |
| Total bearing width | 112.712 mm |
| Basic dynamic load, radial - Cr | 1280000 N |
Show UNSPSC/ECL@SS
£ 8,121.28 excl. VAT
/ Each
£ 9,745.54 incl. VAT
- Usually arrives within 14 working days