SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 5.5X100 PZ3 79812055 100
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ5,5X100EFA2
Rubix:269A1829
Manufacturer :79812055 100
EAN:4043377159908


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 5.5X100 PZ3 79812055 100
Cross recessed pan head tapping screws A2 5,5X100 pz3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.62 excl. VAT
/ 200 pieces
£ 28.34 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
100 mm