STAHLWILLE COMBINATION SPANNERS IN FOAM 96838778 19 PIECE SET
TCS 13a/19 Combination spanners
See technical informationSee documentsReferences
Stahlwille:OPEN BOX TCS 13a/19
Rubix:80096535
Manufacturer :96838778
EAN:4018754191277



Documents
Product details : STAHLWILLE COMBINATION SPANNERS IN FOAM 96838778 19 PIECE SET
19 pieces, in TCS inlay
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x350x350 mm |
|---|---|
| Logistic Weight | 2000 g |
| Number of elements | 19 |
| Height | 55 mm |
| Width | 350 mm |
| Depth | 350 mm |
Show UNSPSC/ECL@SS
£ 327.73 excl. VAT
/ Each
£ 393.28 incl. VAT
- Usually arrives within 14 working days
