References
Bahco:FF1E3009EH
Rubix:401A4288
EAN:7314150352722



Product details : BAHCO FF1E3009EH COMB.WRENCHES 11 PCS W/HANGER
1/3 foam in hang packaging
Includes 11 pcs
111M combination spanner 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Includes 11 pcs
111M combination spanner 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Strengths
Fit&Go 1/3 Foam Inlay Combination Spanners Set - 11 pcs Retail Pack
Technical specifications
Attributes
| Number of elements | 11 |
|---|---|
| Height | 55 mm |
| Width | 185 mm |
| Depth | 480 mm |
Show UNSPSC/ECL@SS
£ 80.92 excl. VAT
/ Each
£ 97.10 incl. VAT
- Delivery usually within ( 14 ) days
