FACOM MODM.603F FOAM MODULE SAW TAPE MEASURE FILES
Storage module
See technical informationSee documentsReferences
Facom:MODM.603F
Rubix:395A5259
EAN:3662424023118

Documents
Product details : FACOM MODM.603F FOAM MODULE SAW TAPE MEASURE FILES
Compatible with the FACOM modular storage system.
Suitable for CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET+ tool trolleys.
Suitable for CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET+ tool trolleys.
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Material | foam (tray) |
| Height | 45 mm |
| Width | 188 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 216.97 excl. VAT
/ Each
£ 260.36 incl. VAT
- Delivery usually within ( 14 ) days
