898324 FOAM INLAY SPANNERS AND SCREWDRIVERS TYPE A 540 X 410 X 30MM
FOAM INLAY SPANNERS AND SCREWDRIVERS
See technical informationSee documentsReferences
Roebuck:898324
Rubix:381A4090
Manufacturer :898324
EAN:3660338520617

Documents
Product details : 898324 FOAM INLAY SPANNERS AND SCREWDRIVERS TYPE A 540 X 410 X 30MM
Suitable for use with roller cabinet: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467
Composition:
- Combination spanners: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- Screwdrivers SLOT: 3x80mm, 4x100mm, 5,5x125mm, 6,5x150mm, 8x175mm
- Screwdrivers PHILLIPS: PH0, PH1, PH2
- Magnetic bit stubby screwdriver
- Magnetizer demagnetizer
- Adjustable wrench 250mm
Products are available individually
Composition:
- Combination spanners: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- Screwdrivers SLOT: 3x80mm, 4x100mm, 5,5x125mm, 6,5x150mm, 8x175mm
- Screwdrivers PHILLIPS: PH0, PH1, PH2
- Magnetic bit stubby screwdriver
- Magnetizer demagnetizer
- Adjustable wrench 250mm
Products are available individually
Strengths
High-density polyethylene foam (45Kg/m³) offering resistance and very good hold
Technical specifications
Attributes
| Number of elements | 23 |
|---|---|
| Material | polyethylene foam |
| Height | 30 mm |
| Width | 540 mm |
| Depth | 410 mm |
Show UNSPSC/ECL@SS
£ 156.54 excl. VAT
/ Each
£ 187.85 incl. VAT
- In stock: Next day delivery
