FACOM MODM.J161-36 3/8' SOCKET FOAM MOD 6PT MM J.161B 20PC
FOAM MODULE SOCKETS 3/8" 6 HEX METRIC - 20 PIECES
See technical informationReferences
Facom:MODM.J161-36
Rubix:226A4077
EAN:3662424074158

Product details : FACOM MODM.J161-36 3/8' SOCKET FOAM MOD 6PT MM J.161B 20PC
- Compatible with FACOM modular storage system:
- Suitable for CHRONO XL, CHRONO+, JET XL, JET+ servants and MBOX.L box.
Includes:
- Sockets: JH.7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22
- J.161B : 3/8" ratchet
- J.240A : Universal joint
- J.120A : Sliding handle
- J.210 - J.215 : 2 extensions 125 and 250 mm
Technical specifications
Attributes
| Number of elements | 20 |
|---|---|
| Material | foam module |
| Height | 45 mm |
| Width | 188 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 259.92 excl. VAT
/ Each
£ 311.90 incl. VAT
- Delivery usually within ( 14 ) days
