Telescopic mirror with magnifying effect
Shape | Other |
---|---|
Length | 850 mm |
Logistic Weight | 1 g |
---|---|
Packaged dimensions (D x W x H) | 180x80x30 mm |
Package weight | 93 g |
Shape | Other |
Length | 850 mm |
Type | Telescopic mirror with magnifying effect |
Usually arrives within 14 working days