Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Miscellaneous tools
(107)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Inspection mirror
BAHCO 5515L SMALL MIRROR DIA 21 LG 160MM
BAHCO 5515L SMALL MIRROR DIA 21 LG 160MM
Inspection mirror Bahco
References
bahco:
5515L
rubix:
791944
ean:
7314151481568
Technical specifications
Shape
Round
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 5515L SMALL MIRROR DIA 21 LG 160MM
Technical specifications
Attributes
Logistic Weight
10
g
Shape
Round
Length
160
mm
Diameter
21
mm
Type
Light Mirror
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.42
excl. VAT
/
Each
£
31.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GPC TMRC60Z TRAFFIC MIRROR - CIRCULAR REFLECTIVE - 600MM
FACOM 834A.R FLEXIBLE 70X45 INSPECTION MIRROR
ROEBUCK MIRROR MAGNET LED LAMP KIT
ROEBUCK 01850 1000V INSULATED INSPECTION MIRROR
FACOM 834B.RTI 55MM LED ILLUMINATED MIRROR
ROEBUCK 59-685-010 INSPECTION MIRROR 32MM DIAMETER
TELESCOPIC MIRROR 40MM
BAHCO 5515T-52 TELESCOPE MIRROR
FACOM 834B.RTIMTELESCOPIC MIRROR MAGNIFYING
FACOM 834B.RTIR TELESCOPIC MIRROR LED 70X45MM
ROEBUCK INSPECTION MIRROR 55MM DIAMETER
FACOM MIRROR 834
ROEBUCK FLEXI ILLUM MIRROR/PICK-UP
GPC TMR8060Z TRAFFIC MIRROR 800 X 600MM
FACOM INSPECTION MIRROR 834.R1