Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 630 TEXTILE GLOVE 9 L
TEGERA 630 TEXTILE GLOVE 9 L
Textile glove TEGERA 630
References
tegera:
630-9
rubix:
386A1190
ean:
7392626029927
Technical specifications
Size
9
Coating
Without
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 630 TEXTILE GLOVE 9 L
TEGERA® 630, Textile glove, PVC (Vinyl)-dots phthalate-free, nylon, 13 gg, dots, Cat. II, for allround work
Technical specifications
Attributes
Size
9
Coating
Without
Abrasion resistance level
3
Main material
Textile
ESD
No
Usage environment
Dry
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.53
excl. VAT
/
Each
£
1.84
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 925 TEXTILE GLOVE 11 2XL
PORTWEST A150ORRS FORTIS GRIP GLOVE ORANGE SIZE S
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 9/XL
ANSELL 76-100 EDGE 002XA LTWT AMBIDXS GLOVES NTRL SIZE 7
SKYTEC SKY903 TRIGATA CUT B PROTECTION GLOVES BLUE 9/L
TEGERA 640 LEATHER GLOVE 7 S
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 10
TEGERA 8803 SYNTHETIC GLOVE INFINITY 9 L
POLYCO PHYC3 HYDRO C3 NITRILE PALM GLOVES 4X43C ORG/BLK SIZE 7 PK1
TEGERA 6751 LEATHER GLOVE 9 L
TEGERA 8804 SYNTHETIC GLOVE INFINITY 9 L
TEGERA 8803 SYNTHETIC GLOVE INFINITY 8 M
TEGERA 135 LEATHER GLOVE 6 XS
POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 6 PK1
TEGERA 929 SYNTHETIC GLOVE 7 S