Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 907 TEXTILE GLOVE CRF 7 S
TEGERA 907 TEXTILE GLOVE CRF 7 S
Textile glove TEGERA 907
References
tegera:
907-7
rubix:
386A2121
ean:
7340118315744
Technical specifications
Size
7
Cutting resistance level
5
Main material
HPPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 907 TEXTILE GLOVE CRF 7 S
TEGERA® 907, Cut resistant glove, CRF® Technology, glass fibre thread, polyester, 13 gg, dots, cut resistance level C, Cat. II, high-viz colour, for allround work
Technical specifications
Attributes
Size
7
Cutting resistance level
5
Main material
HPPE
Food contact
No
Abrasion resistance level
4
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.87
excl. VAT
/
Each
£
16.64
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
GISS 895955 G-HIGH CUT NIT F GLOVES 3X44F 15GG GREY 6
GISS 886674 SUN PU COATED CUT PROTECTION GLOVE 4X42B GREY 11
TEGERA 7780 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
GISS 886679 SUN PU COATED CUT PROTECTION GLOVE 4443C GREY 8
SKYTEC SKG00011FD SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 7/S
TEGERA 435 SYNTHETIC GLOVE 10 XL
UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 12/3XL
ANSELL R176 RINGERS 3X44FP PVC PATCHES TPR GLOVES SIZE 8
PORTWEST A722 ANTI IMPACT CUT RESISTANT 5 NITRILE GREY BLK SIZE 10 XL
ANSELL 11-422 HYFLEX 4X32B FINGERLESS GLOVES GRY/YEL SIZE 10
ANSELL 11-727 HYFLEX 4342B INTERCEPT PU COATED GLOVES GRY SIZE 7
TEGERA 8812 SYNTHETIC GLOVE CRF INFINITY 7 S
TRAFFIGLOV TG5545 LXT IMPACT MICRODEX NITRILE GREEN 4X44EP GLOVES 8/M
TEGERA 8858 OIL GRIP 4X42C GLOVES 10 XL
TRAFFIGLOV TG3240 LXT MICRODEX NITRILE AMBER 4X43B GLOVES 10/XL