GEDORE 3278492 TF-K550 TORCOFIX K 3/4 110-550 NM
TF-K Torcofix Torque Wrench
See technical informationSee documentsReferences
Gedore:3278492
Rubix:386A5601
EAN:4010886962350


Technical specifications
| Tightening torque, minimum | 110 N.m |
|---|---|
| Tightening torque, maximum | 550 N.m |
| Square drive adapter | 3/4 '' |
Documents
Product details : GEDORE 3278492 TF-K550 TORCOFIX K 3/4 110-550 NM
• Robust & lightweight construction with bi-directional controlled tightening
• Measurement accuracy +/-3% to DIN EN ISO 6789-2:2017 Type II
• Measurement range from 1-850 N·m / 0.75 lbf·ft - 630 lbf·ft
• Includes traceable Gedore calibration certificate
• Ratchet head with ball lock square drive
• Large, clear to read scale Nm/lbf-ft
• Suitable for left & right handed operators
• Ergonomic, comfy handle with anti-roll preventing the tool from rolling away when put down
• Measurement accuracy +/-3% to DIN EN ISO 6789-2:2017 Type II
• Measurement range from 1-850 N·m / 0.75 lbf·ft - 630 lbf·ft
• Includes traceable Gedore calibration certificate
• Ratchet head with ball lock square drive
• Large, clear to read scale Nm/lbf-ft
• Suitable for left & right handed operators
• Ergonomic, comfy handle with anti-roll preventing the tool from rolling away when put down
Strengths
Easy to use torque wrench delivering precise torque safely
Technical specifications
Attributes
| Tightening torque, minimum | 110 N.m |
|---|---|
| Tightening torque, maximum | 550 N.m |
| Square drive adapter | 3/4 '' |
| Length | 965 mm |
| Weight | 3.62 kg |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 629.33 excl. VAT
/ Each
£ 755.20 incl. VAT
- Delivery usually within ( 8 ) days







