Torque Wrench Dremometer AM
Tightening torque, minimum | 6 N.m |
---|---|
Tightening torque, maximum | 30 N.m |
Square drive adapter | 1/4 '' |
Logistic Weight | 580 g |
---|---|
Tightening torque, minimum | 6 N.m |
Tightening torque, maximum | 30 N.m |
Square drive adapter | 1/4 '' |
Length | 268 mm |
Weight | 0.58 kg |
Fixation | 6,3 mm |
Type | Torque wrench |
Usually arrives within 14 working days