References
Facom:R.306-25DSLS
Rubix:2588714
EAN:3662424029226


Technical specifications
| Tightening torque, minimum | 5 N.m |
|---|---|
| Tightening torque, maximum | 25 N.m |
| Square drive adapter | 9 x 12 mm '' |
Product details : FACOM CLICK WRENCH HANDLE 5-25NM 9 X 12MM - SAFETY LOCK SYSTEM
Strengths
•Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls
Range: 10-50Nm
FACOM has adopted the shackle solution for particularly heavy and/or large tools (32 - 41 mm wrenches)
Range: 10-50Nm
FACOM has adopted the shackle solution for particularly heavy and/or large tools (32 - 41 mm wrenches)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 345x110x60 mm |
|---|---|
| Package weight | 901 g |
| Tightening torque, minimum | 5 N.m |
| Tightening torque, maximum | 25 N.m |
| Square drive adapter | 9 x 12 mm '' |
| Length | 271 mm |
| Weight | 0.49 kg |
| Fixation | 9 x 12 mm |
| Standard | DIN EN ISO 6789; ISO 6789; NF EN ISO 6789 |
Show UNSPSC/ECL@SS
£ 354.71 excl. VAT
/ Each
£ 425.65 incl. VAT
- Delivery usually within ( 14 ) days