TF-SE Torcofix Torque Wrench
Tightening torque, minimum | 60 N.m |
---|---|
Tightening torque, maximum | 300 N.m |
Length | 570 mm |
Tightening torque, minimum | 60 N.m |
---|---|
Tightening torque, maximum | 300 N.m |
Length | 570 mm |
Fixation | 14 x 18 mm |
Type | Torque Wrench |
Usually arrives within 14 working days