References
Facom:J.209A50
Rubix:265A2729
EAN:3662424106132


Technical specifications
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
Product details : "FACOM J.209A50 3/8"" CLICK WRENCHES WITH REMOVABLE RATCHET"
Strengths
•UNITS: 2 values N. m and Ft. Lbs
SETTING: Twin start thread giving time saving due to the 2x faster setting
TORQUE: Avoid risk on over-torque
CERTIFICATION: ISO 6789 calibration certificate
STORAGE: Supplied in plastic protection tube
ENVIRONMENT: Popular in automotive environment
SETTING: Twin start thread giving time saving due to the 2x faster setting
TORQUE: Avoid risk on over-torque
CERTIFICATION: ISO 6789 calibration certificate
STORAGE: Supplied in plastic protection tube
ENVIRONMENT: Popular in automotive environment
Technical specifications
Attributes
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
| Length | 337 mm |
| Weight | 0.78 kg |
| Standard | DIN EN ISO 6789;ISO 6789;NF EN ISO 6789 |
| Type | wrench |
Show UNSPSC/ECL@SS
£ 231.99 excl. VAT
/ Each
£ 278.39 incl. VAT
- Delivery usually within ( 14 ) days