References
Expert:E100107
Rubix:2527752
EAN:3258951001073

Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 '' |
Product details : EXPERT 1/2 INCH TORQUE WRENCH 20-100NM
- ISO 6789
- Precision: ± 4%.
- Comfortable handle.
- Direct reading of the torque value.
- Fast and easy to adjust.
- Proven endurance:
- Delivered with calibration certificate.
- Precision: ± 4%.
- Comfortable handle.
- Direct reading of the torque value.
- Fast and easy to adjust.
- Proven endurance:
- Delivered with calibration certificate.
Technical specifications
Attributes
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 '' |
| Length | 400 mm |
| Weight | 0.988 kg |
| Standard | ISO 6789 |
Show UNSPSC/ECL@SS
£ 164.44 excl. VAT
/ Each
£ 197.33 incl. VAT
- In stock: Next day delivery