References
Norbar Torque Tools:130103
Rubix:45032111
EAN:5060207565356



Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Length | 375 mm |
Product details : NORBAR 130103 TW NORTORQUE MDL 100 1/2IN SQ. DR. N.M/LBF.FT
The NorTorque® utilises Norbar's proven mechanism and internal components and incorporates them into a purposeful and attractive torque wrench.In developing NorTorque®, Norbar's objective was to deliver outstanding quality and performance in a value for money package. Fine engineering ensures that the wrench adjustment is both fast and fingertip light meaning that you can do your job more efficiently.Supplied with a Declaration of Conformance which meets the requirements ISO 6789-1:2017Accurate to ±3% of reading with models available to cover 12 N·m to 300 N·m.
Strengths
Push through ratchets with a narrow engagement angle of 5° for working in tight spaces
Convenient hanger feature for tool storage also aids wrench unlocking and adjustment
Just eight turns to cover the entire scale
Micrometer scale applying to the primary torque units (N·m on a dual scale wrench) for simple and error free setting
Convenient hanger feature for tool storage also aids wrench unlocking and adjustment
Just eight turns to cover the entire scale
Micrometer scale applying to the primary torque units (N·m on a dual scale wrench) for simple and error free setting
Technical specifications
Attributes
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Length | 375 mm |
| Weight | 0.8 kg |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 172.70 excl. VAT
/ Each
£ 207.24 incl. VAT
- In stock: Next day delivery