References
Expert:HVT7200
Rubix:046950



Technical specifications
| Tightening torque, minimum | 200 N.m |
|---|---|
| Tightening torque, maximum | 810 N.m |
| Square drive adapter | 3/4 '' |
Product details : EXPERT HVT7200 TORQUE WRENCH 200-810NM
These classic wrenches feature a unique 3 phase mechanism, a progressive torque build up to the selected setting is easily detected by three clear signals, 1 - Sight see the mechanism progressively move towards the point of break as the load is applied
2 - Touch feel the point of torque
3 - Sound an unmistakable click, which is ideal when working in load factory environments
Unlike most torque wrenches the mechanism pivots around the square drive, and gives a major advantage in that the torque wrench is not length dependant and as a result there is no variation to the application of the preseat torque value, no matter where the handle is grasped
Other features include a push through reversible mechanism, retractable adjustment mechanism to avoid accidental adjustment when in use, accuracy to ±4%, and complying to ISO 6789
Each wrench is supplied in a sturdy plastic storage case
2 - Touch feel the point of torque
3 - Sound an unmistakable click, which is ideal when working in load factory environments
Unlike most torque wrenches the mechanism pivots around the square drive, and gives a major advantage in that the torque wrench is not length dependant and as a result there is no variation to the application of the preseat torque value, no matter where the handle is grasped
Other features include a push through reversible mechanism, retractable adjustment mechanism to avoid accidental adjustment when in use, accuracy to ±4%, and complying to ISO 6789
Each wrench is supplied in a sturdy plastic storage case
Strengths
Length independent mechanism
Push through reversible mechanism
Retractable adjustment mechanism avoids accidental adjustment
Push through reversible mechanism
Retractable adjustment mechanism avoids accidental adjustment
Applications
Mechanical Applications
Technical specifications
Attributes
| Tightening torque, minimum | 200 N.m |
|---|---|
| Tightening torque, maximum | 810 N.m |
| Square drive adapter | 3/4 '' |
| Length | 1181 mm |
| Type | adjustable |
Show UNSPSC/ECL@SS
£ 563.01 excl. VAT
/ Each
£ 675.61 incl. VAT
- In stock: Next day delivery