THOR 03212 SIZE 2 COPPER/HIDE HAMMER

Thor Hammer

See technical informationSee documents
References
Thor Hammer:03-212
Rubix:011626
EAN:5012936021207
brand logo
Technical specifications
Typemallet
Section38 mm
Length305 mm
See all Specifications
Documents

Product details : THOR 03212 SIZE 2 COPPER/HIDE HAMMER


Cast-iron head fitted with one face of pure electrolytic copper, the other of compressed water buffalo hide and fitted with wood handle.

Strengths

The copper face gives a SAFE but high-impact blow, whilst the hide face gives a firm and resilient blow that will not mark finished work

Applications

An excellent dual-purpose hammer for the automotive trade and general industrial applications

Technical specifications


Attributes
Typemallet
Section38 mm
Length305 mm
Weight1070 g
Diameter38 mm
Shaperound
Handlewood
Materialcopper hide (striking);wood (handle);malleable iron (head)
Show UNSPSC/ECL@SS
£ 29.63 excl. VAT
/ Each
£ 35.56 incl. VAT
  • In stock: Next day delivery